NSK SPHERICAL ROLLER BEARING 24028CE4C4
NSK Spherical Roller Bearing: 24028 Series
See technical informationReferences
NSK:24028 CE4C4
Rubix:105A9374
EAN:00029176523915





Product details : NSK SPHERICAL ROLLER BEARING 24028CE4C4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 69 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 945000 N |
| Basic dynamic load, radial - Cr | 525000 N |
Show UNSPSC/ECL@SS
£ 511.77 excl. VAT
/ Each
£ 614.12 incl. VAT
- Usually arrives within 14 working days
