Spherical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 947 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Series | 213..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 4750 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 130000 N |
Basic dynamic load, radial - Cr | 129000 N |
Sealing | Open |
Usually arrives within 14 working days