Spherical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x190x190 mm |
---|---|
Logistic Weight | 6213 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | c3 |
Series | 213..-e1-xl |
Reference speed | 3600 rpm |
Limit speed | 4850 rpm |
Basic static load, radial - C0r | 415000 N |
Basic dynamic load, radial - Cr | 380000 N |
Sealing | open |
Usually arrives within 14 working days