Spherical Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x150x150 mm |
---|---|
Logistic Weight | 4214,6 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | C4 |
Series | 223E |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 430 N |
Basic dynamic load, radial - Cr | 413 N |
Sealing | Open |
Usually arrives within 14 working days