Spherical roller bearing
Inner diameter | 400 mm |
---|---|
Outer diameter | 600 mm |
Width | 148 mm |
Logistic Weight | 156200 g |
---|---|
Inner diameter | 400 mm |
Outer diameter | 600 mm |
Width | 148 mm |
Bearing Clearance | CN |
Series | 230..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 690 rpm |
Limit speed | 1150 rpm |
Basic static load, radial - C0r | 5700000 N |
Basic dynamic load, radial - Cr | 3400000 N |
Sealing | Open |
Usually arrives within 14 working days