Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LL420549-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken LL 420549/LL420510, Outer diameter: 134.938 mm | Inner diameter: 101.6 mm | Width: 15.875 mm
Tapered roller bearing Timken
References
timken:
LL 420549/LL420510
rubix:
100A6852
ean:
0053893661063
Technical specifications
Inner diameter
101.6
mm
Outer diameter
134.938
mm
Width
15.875
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LL420549-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions acc. to DIN 720.
Tapered roller bearings, main dimensions acc. to DIN 720.
Technical specifications
Attributes
Inner diameter
101.6
mm
Outer diameter
134.938
mm
Width
15.875
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
493.06
excl. VAT
/
Each
£
591.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-LM29748/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.034 mm
Tapered roller bearing SKF HM 89446/2/410/2/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 34925 mm | Width: 29.37 mm
Tapered roller bearing Timken 25570/25520
Tapered roller bearing Timken 41125/41286
Tapered roller bearing NTN 4T-LM522510, Outer diameter: 159.987 mm | Inner diameter: 153.387 mm | Width: 26.988 mm
Tapered roller bearing Timken 55175C, Outer diameter: 114.981 mm | Inner diameter: 44.45 mm | Width: 65.082 mm
Tapered roller bearing Timken 359S, Inner diameter: 46.037 mm | Width: 21.692 mm
Tapered roller bearing NTN 4T-25880/25821, Outer diameter: 73.025 mm | Inner diameter: 36.487 mm | Width: 23.812 mm
Tapered roller bearing Timken 17116D, Inner diameter: 30.162 mm
Tapered roller bearing FAG 33022, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 37 mm
Tapered roller bearing Timken 14137A/14276B
Tapered roller bearing NTN 4T-396, Outer diameter: 87 mm | Inner diameter: 50 mm | Width: 21.996 mm
Tapered roller bearing NTN 4T-661, Inner diameter: 79.375 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-HM911242/HM911210, Outer diameter: 130.175 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-5395/5335, Outer diameter: 103.188 mm | Inner diameter: 49.212 mm | Width: 43.658 mm