NSK Spherical Roller Bearing: 22236 Series
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Logistic Weight | 30000 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | CN |
Series | 22236.. |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 1540000 N |
Basic dynamic load, radial - Cr | 1020000 N |
Sealing | Open |
Usually arrives within 14 working days