Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Logistics dimensions (L x W x H) | 118x360x360 mm |
---|---|
Logistic Weight | 40900 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 118 mm |
Bearing Clearance | cn |
Series | 240c |
Cage | steel |
Reference speed | 1100 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 2700 N |
Basic dynamic load, radial - Cr | 1663 N |
Sealing | open |
Usually arrives within 14 working days