Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Logistic Weight | 42300 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | CN |
Series | 222..-BE-XL-K |
Reference speed | 1510 rpm |
Limit speed | 2330 rpm |
Basic static load, radial - C0r | 1990000 N |
Basic dynamic load, radial - Cr | 1520000 N |
Sealing | Open |
Usually arrives within 14 working days