Spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 140 mm |
Logistic Weight | 73000 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 140 mm |
Bearing Clearance | cn |
Series | 240..-be-xl |
Reference speed | 800 rpm |
Limit speed | 1420 rpm |
Basic static load, radial - C0r | 3950000 N |
Basic dynamic load, radial - Cr | 2290000 N |
Sealing | open |
Usually arrives within 14 working days