Spherical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x150x150 mm |
---|---|
Logistic Weight | 4190 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | CN |
Series | 223..-E1A-XL-M |
Cage | Brass |
Reference speed | 3700 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 390000 N |
Basic dynamic load, radial - Cr | 390000 N |
Sealing | Open |
Usually arrives within 14 working days