Spherical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x215x215 mm |
---|---|
Logistic Weight | 12200 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Bearing Clearance | C3 |
Series | 223..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 2380 rpm |
Limit speed | 3300 rpm |
Basic static load, radial - C0r | 920000 N |
Basic dynamic load, radial - Cr | 810000 N |
Sealing | Open |
Usually arrives within 14 working days