Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 67x260x260 mm |
---|---|
Logistic Weight | 12000 g |
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 67 mm |
Bearing Clearance | c3 |
Series | 230..-e1a-xl-k-m |
Cage | brass |
Reference speed | 1890 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 1230000 N |
Basic dynamic load, radial - Cr | 880000 N |
Sealing | open |
Usually arrives within 14 working days