Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Logistics dimensions (L x W x H) | 82x310x310 mm |
---|---|
Logistic Weight | 22800 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 82 mm |
Bearing Clearance | C3 |
Series | 230..-E1A-XL-M |
Cage | Brass |
Reference speed | 1550 rpm |
Limit speed | 2330 rpm |
Basic static load, radial - C0r | 1800000 N |
Basic dynamic load, radial - Cr | 1270000 N |
Sealing | Open |
Usually arrives within 14 working days