Spherical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 4480 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | c3 |
Series | 213..-e1-xl |
Reference speed | 4050 rpm |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 305000 N |
Sealing | open |
Usually arrives within 14 working days