Spherical roller bearing SKF
Inner diameter | 320 mm |
---|---|
Outer diameter | 580 mm |
Width | 208 mm |
Logistics dimensions (L x W x H) | 208x580x580 mm |
---|---|
Logistic Weight | 230300 g |
Inner diameter | 320 mm |
Outer diameter | 580 mm |
Width | 208 mm |
Bearing Clearance | c3 |
Series | 232c |
Cage | steel |
Reference speed | 700 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 4607 N |
Sealing | open |
Usually arrives within 14 working days