Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 76 mm |
Logistics dimensions (L x W x H) | 76x215x215 mm |
---|---|
Logistic Weight | 11400 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 76 mm |
Bearing Clearance | C3 |
Series | 232..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 1910 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 1020000 N |
Basic dynamic load, radial - Cr | 820000 N |
Sealing | Open |
Usually arrives within 14 working days