Spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 140 mm |
Logistic Weight | 63500 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 140 mm |
Bearing Clearance | CN |
Series | 240..-BE-XL |
Reference speed | 880 rpm |
Limit speed | 1510 rpm |
Basic static load, radial - C0r | 3650000 N |
Basic dynamic load, radial - Cr | 2210000 N |
Sealing | Open |
Usually arrives within 14 working days