Spherical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 28 mm |
Logistic Weight | 546 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 28 mm |
Bearing Clearance | cn |
Series | ws222..-e1-xl-2rsr |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 91000 N |
Basic dynamic load, radial - Cr | 101000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days