Spherical roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 460 mm |
Width | 90 mm |
Logistic Weight | 48000 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 460 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 239..-MB |
Cage | Brass |
Reference speed | 860 rpm |
Limit speed | 1610 rpm |
Basic static load, radial - C0r | 3000000 N |
Basic dynamic load, radial - Cr | 1370000 N |
Sealing | Open |
Usually arrives within 14 working days