Spherical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x120x120 mm |
---|---|
Logistic Weight | 2230 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | C4 |
Series | 223..-E1-XL |
Reference speed | 4500 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 260000 N |
Basic dynamic load, radial - Cr | 265000 N |
Sealing | Open |
Usually arrives within 14 working days