Spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Logistic Weight | 50800 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | c5 |
Series | 230..-e1 |
Sealing | open |
Usually arrives within 14 working days