Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 112 mm |
Logistics dimensions (L x W x H) | 112x340x340 mm |
---|---|
Logistic Weight | 43100 g |
Inner diameter | 200 mm |
Outer diameter | 340 mm |
Width | 112 mm |
Bearing Clearance | CN |
Series | 231..-BE-XL-K |
Reference speed | 1230 rpm |
Limit speed | 2040 rpm |
Basic static load, radial - C0r | 2270000 N |
Basic dynamic load, radial - Cr | 1610000 N |
Sealing | Open |
In stock: Next day delivery