Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x280x280 mm |
---|---|
Logistic Weight | 12300 g |
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 239..-S-MB |
Cage | Brass |
Reference speed | 1650 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 1070000 N |
Basic dynamic load, radial - Cr | 550000 N |
Sealing | Open |
In stock: Next day delivery