NTN - Spherical Roller Bearing - 24038.EMW33
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Bearing Clearance | cn |
Series | 24000 |
Cage | brass |
Reference speed | 1500 rpm |
Basic static load, radial - C0r | 1800000 N |
Sealing | open |
Usually arrives within 14 working days