Spherical Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistic Weight | 1000 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 223CE |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 140 N |
Basic dynamic load, radial - Cr | 155 N |
Sealing | Open |
In stock: Next day delivery