Spherical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistic Weight | 1390 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | C4 |
Series | 223..-E1-XL-T41A |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 183000 N |
Basic dynamic load, radial - Cr | 187000 N |
Sealing | Open |
Usually arrives within 14 working days