Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 75 mm |
Logistic Weight | 16300 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 75 mm |
Bearing Clearance | cn |
Series | 230..-e1-xl-k-tvpb |
Cage | polyamide |
Reference speed | 1660 rpm |
Limit speed | 2490 rpm |
Basic static load, radial - C0r | 1550000 N |
Basic dynamic load, radial - Cr | 1080000 N |
Sealing | open |
Usually arrives within 14 working days