Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 110 mm |
Logistics dimensions (L x W x H) | 110x310x310 mm |
---|---|
Logistic Weight | 36500 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 110 mm |
Bearing Clearance | c3 |
Series | 232..-e1a-xl-m |
Cage | brass |
Reference speed | 1160 rpm |
Limit speed | 2090 rpm |
Basic static load, radial - C0r | 2170000 N |
Basic dynamic load, radial - Cr | 1640000 N |
Sealing | open |
In stock: Next day delivery