Spherical Roller Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 67x200x200 mm |
---|---|
Logistic Weight | 10000 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 67 mm |
Bearing Clearance | C4 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days