Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x240x240 mm |
---|---|
Logistic Weight | 12388,7 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Series | 240C |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1200 N |
Basic dynamic load, radial - Cr | 783 N |
Sealing | Open |
Usually arrives within 14 working days