Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x215x215 mm |
---|---|
Logistic Weight | 8860 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | c4 |
Series | 222e |
Cage | steel |
Reference speed | 2800 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 765 N |
Basic dynamic load, radial - Cr | 652 N |
Sealing | open |
In stock: Next day delivery