Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x250x250 mm |
---|---|
Logistic Weight | 13600 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | c4 |
Series | 222c |
Reference speed | 2400 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 900000 N |
Basic dynamic load, radial - Cr | 610000 N |
Sealing | open |
Usually arrives within 14 working days