Spherical roller bearing FAG
Inner diameter | 500 mm |
---|---|
Outer diameter | 830 mm |
Width | 325 mm |
Logistic Weight | 730000 g |
---|---|
Inner diameter | 500 mm |
Outer diameter | 830 mm |
Width | 325 mm |
Bearing Clearance | C3 |
Series | 241..-K30 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days