Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x320x320 mm |
---|---|
Logistic Weight | 29000 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | c4 |
Series | 222c |
Cage | steel |
Reference speed | 1800 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1560 N |
Basic dynamic load, radial - Cr | 1237 N |
Sealing | open |
Usually arrives within 14 working days