Spherical Roller Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 140 mm |
Logistics dimensions (L x W x H) | 140x420x420 mm |
---|---|
Logistic Weight | 67100 g |
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 140 mm |
Bearing Clearance | C3 |
Series | 240C |
Cage | Steel |
Reference speed | 950 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 3800 N |
Basic dynamic load, radial - Cr | 2248 N |
Sealing | Open |
Usually arrives within 14 working days