FAG 22252-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
Spherical roller bearing
See technical informationSee documentsReferences
Superseded Ref:22252-B-MB-C3
FAG:22252-BEA-XL-MB1-C3
Rubix:274A6260
Manufacturer :0834290340030
EAN:4054364836283

Documents
Product details : FAG 22252-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
Spherical roller bearing 222..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
Technical specifications
Attributes
| Logistic Weight | 102900 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 130 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1070 rpm |
| Limit speed | 1720 rpm |
| Basic static load, radial - C0r | 3450000 N |
| Basic dynamic load, radial - Cr | 2600000 N |
Show UNSPSC/ECL@SS
£ 3,900.84 excl. VAT
/ Each
£ 4,681.01 incl. VAT
- Delivery usually within ( 7 ) days
