Spherical Roller Bearing 223.. Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x170x170 mm |
---|---|
Logistic Weight | 6410,2 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | c4 |
Series | 223e |
Cage | steel |
Reference speed | 3000 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 530 N |
Basic dynamic load, radial - Cr | 516 N |
Sealing | open |
Usually arrives within 14 working days