Spherical Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 34 mm |
Logistic Weight | 1304,5 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | bs2 |
Limit speed | 2700 rpm |
Basic static load, radial - C0r | 166 N |
Basic dynamic load, radial - Cr | 159 N |
Sealing | two rubber seals |
Usually arrives within 14 working days