Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 109 mm |
Logistics dimensions (L x W x H) | 109x270x270 mm |
---|---|
Logistic Weight | 24470 g |
Inner diameter | 160 mm |
Outer diameter | 270 mm |
Width | 109 mm |
Bearing Clearance | C3 |
Series | 241C |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 1760 N |
Basic dynamic load, radial - Cr | 1227 N |
Sealing | Open |
Usually arrives within 14 working days