Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 118 mm |
Logistics dimensions (L x W x H) | 118x300x300 mm |
---|---|
Logistic Weight | 33200 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 118 mm |
Bearing Clearance | C4 |
Series | 241C |
Cage | Steel |
Reference speed | 1100 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 2160 N |
Basic dynamic load, radial - Cr | 1449 N |
Sealing | Open |
Usually arrives within 14 working days