Spherical Roller Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 144 mm |
Logistics dimensions (L x W x H) | 144x440x440 mm |
---|---|
Logistic Weight | 86600 g |
Inner diameter | 260 mm |
Outer diameter | 440 mm |
Width | 144 mm |
Bearing Clearance | C4 |
Series | 231C |
Reference speed | 1100 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 3900000 N |
Basic dynamic load, radial - Cr | 2220000 N |
Sealing | Open |
Usually arrives within 14 working days