Spherical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x210x210 mm |
---|---|
Logistic Weight | 8350 g |
Inner diameter | 130 mm |
Outer diameter | 210 mm |
Width | 64 mm |
Bearing Clearance | CN |
Series | 231C |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 780000 N |
Basic dynamic load, radial - Cr | 586000 N |
Sealing | Open |
Usually arrives within 14 working days