Spherical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 120 mm |
Logistics dimensions (L x W x H) | 120x340x340 mm |
---|---|
Logistic Weight | 46000 g |
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 120 mm |
Bearing Clearance | cn |
Series | 232c |
Cage | steel |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 2400 N |
Basic dynamic load, radial - Cr | 1759 N |
Sealing | open |
Usually arrives within 14 working days