Spherical Roller Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x360x360 mm |
---|---|
Logistic Weight | 22950 g |
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 75 mm |
Bearing Clearance | cn |
Series | 239c |
Cage | steel |
Reference speed | 1700 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 1800 N |
Basic dynamic load, radial - Cr | 1055 N |
Sealing | open |
Usually arrives within 14 working days