NTN 22222EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22222.EMW33
See technical informationReferences
NTN:22222EMW33
Rubix:204A5136
EAN:3413521061684



Product details : NTN 22222EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 7.3 kg |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 643000 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 253.25 excl. VAT
/ Each
£ 303.90 incl. VAT
- Usually arrives within 14 working days
