SKF 23120 CC/W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:23120 CC/W64
rubix:237A3942
manufacturer :100500
ean:07316571203324
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter165 mm
Width52 mm
See all Specifications

Product details : SKF 23120 CC/W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight4354 g
Inner diameter100 mm
Outer diameter165 mm
Width52 mm
Bearing ClearanceCN
Series231C
SealingOpen
Show UNSPSC/ECL@SS
£ 654.00 excl. VAT
/ Each
£ 784.80 incl. VAT
  • Usually arrives within 14 working days