Spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x200x200 mm |
---|---|
Logistic Weight | 5934 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 52 mm |
Bearing Clearance | C4 |
Series | 230..-E1A-XL-M |
Cage | Brass |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 730000 N |
Basic dynamic load, radial - Cr | 540000 N |
Sealing | Open |
Usually arrives within 14 working days