SKF SPHERICAL ROLLER BEARING BS2-2214-2RS5/C3GEM9


Spherical Roller Bearing

References
skf:BS2-2214-2RS5/C3GEM9
rubix:104A6041
manufacturer :594333
ean:7316576832413
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width38 mm
See all Specifications

Product details : SKF SPHERICAL ROLLER BEARING BS2-2214-2RS5/C3GEM9


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Technical specifications


Attributes
Logistic Weight1855,3 g
Inner diameter70 mm
Outer diameter125 mm
Width38 mm
Bearing ClearanceC3
SeriesBS2
Show UNSPSC/ECL@SS
£ 155.86 excl. VAT
/ Each
£ 187.03 incl. VAT
  • Usually arrives within 14 working days