SNR - Spherical Roller Bearing - 23036.EAKW33C3
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 74 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 74 mm |
Bearing Clearance | c3 |
Series | 23000 |
Cage | steel |
Reference speed | 2000 rpm |
Limit speed | 2500 rpm |
Basic static load, radial - C0r | 1450000 N |
Basic dynamic load, radial - Cr | 865000 N |
Sealing | open |
Usually arrives within 14 working days